Shop All Safety Glasses
Msa Safety
Safety Glasses, Blue Anti-Fog, Scratch-Resistant
Mfr # 10008179
Zoro # G1961272
product price: $12.99
/ea
Sold in multiples of 12 for $155.88
$155.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
- Series Sightgard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10008179
- Zoro # G1961272
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Blue Mirror |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Sightgard |
Standards | ANSI/ISEA Z87.1-2010; CSA Z94.3 |
Features | Blue Mirror Reduces Glare Without Causing Color Degradation; Popular, Lightweight Model; Full Side Coverage; Maximum UV Protection (U6); Application: Indoor/Outdoor, Assembly and Mechanical, Chipping, Chiseling, Cleaning, Drilling, Grinding, Machining, Masonry, Riveting, Sanding, Sawing |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Blue |
Frame Type | Frameless |
Description
AntScrtch Safety Glasses, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-DG_12x12 (T1-1642-DG_12x12)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452G (M452G)
- MSA SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (10038846)
- MSA SAFETY Msa 454-10038845 Arctic Protective Eyewear; Clear Polycarbonate Anti-Fog Lenses (454-10038845)
- MSA SAFETY Over Glasses Safety Glasses (10120138)
- MSA SAFETY Safety Works 817691 Over-the-Glass Safety Glasses, Clear Frame (4367B)
- MSA SAFETY SAFETY WORKS Arctic Elite Safety Glasses, AntiFog Lens, Rimless Frame, Polycarbonate Frame (10038845)
- MSA SAFETY Safety Glasses, Gray Scratch-Resistant (10070918)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- Msa Safety Safety Glasses