Shop All Safety Glasses
Msa Safety
Safety Glasses, Amber Anti-Fog, Scratch-Resistant
Mfr # 10070919
Zoro # G1961309
product price: $13.35
/ea
Sold in multiples of 12 for $160.20
$160.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Amber
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10070919
- Zoro # G1961309
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | Amber |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Sightgard |
Standards | ANSI/ISEA Z87.1-2010; CSA Z94.3 |
Frame Color | Black |
Safety Glasses Frame Style | Full-Frame |
Primary Lens Color | Amber |
Features | Amber Lens Increases Contrast In Low Light; Temples Flex For a Custom Fit Assembly, Chipping, Chiseling, Drilling, Grinding, Machining, Pouring/Casting, Power Fastening, Riveting, Sanding, Sawing |
Primary Frame Color | Black |
Frame Type | Full-Frame |
Description
AntiScrtch Safety Glasses, No Foam Lined, Eyewear Frame Style Full-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- MSA SAFETY Safety Glasses, Gray Scratch-Resistant (10070918)
- MSA SAFETY SAFETY WORKS Safety Glasses, AntiFog Lens, Width Adjustable, SemiRimless Frame, Black Frame (SWX00255)
- MSA SAFETY Nuevo Wrap Safety Glass Gray Tint (4870838)
- MSA SAFETY Msa 454-10038845 Arctic Protective Eyewear; Clear Polycarbonate Anti-Fog Lenses (454-10038845)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10038845)
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- HONEYWELL ENVIRONMENTAL UvexHoney, Ultraspec 2001 Otg Safety Eyewear, Clear/black Frame, Clear Lens (S0112)
- Msa Safety Eye Protection