Shop All Anchorage Connectors
Msa Safety
Roof Anchor, 12-1/2 In. D, PK3
Mfr # 416068
Zoro # G4623744
product price: $60.95
/pk 3, $20.32/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 18 3/8 in
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 416068
- Zoro # G4623744
- UPC # 641817004135
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 18 3/8 in |
Depth | 12 1/2 in |
Width | 3 in |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Universal, Length 18 3/8 in, Workers per System 1, Number of Clamps 1, Attachment Point Fixed D-Ring, For Roof Orientation Peak, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 400 lb, Width 3 in, Anchor Base Attachment Style Belt Hinged Peak, ANSI Standards Met ANSI Z359.1-2007, Anchor Installation Single Use, Fits Standing Seams No, Hinged No, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (PSTAGBPU12)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, L (6032L)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Diesel Can, 5 Gallon (GB356)
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIP-BE)
- MSA SAFETY Sliding Beam Anchor, Temp, 4 to 13-1/2 In (10144431)
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- MSA SAFETY Anchorage connector Chain (10003206)
- MSA SAFETY Anchor Connector Sling (10008492)
- MSA SAFETY Anchorage Sling, Nylon., 24 In L (SFP2267402)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- Msa Safety Anchorage Connectors