Shop All Lanyard & Lifeline Accessories
Msa Safety
Right Angle Cable
Mfr # 10216612
Zoro # G700892544
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA V-Form Harness
- Standards ANSI Z359.14, FCC, OSHA
- RFID Equipped No
- Includes Hardware Yes
- Product Type Right Angle USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10216612
- Zoro # G700892544
- UPC # 641817212622
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 3 in |
Details
Item | Right Angle Cable |
For Use With | MSA V-Form Harness |
Standards | ANSI Z359.14, FCC, OSHA |
RFID Equipped | No |
Includes Hardware | Yes |
Product Type | Right Angle USB Cable |
Color | Black |
Description
Right Angle Cable, Length 3 in, Color Black, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Not Applicable, Product Type Right Angle USB Cable, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS CMA Hourly IV Tubing Label - I.V. Set 24 Hours 15/16" x 3" White w/Red (NTUBE-24)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- JJ KELLER Placard Holder (80)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- MSA SAFETY Lanyard, Tool (10110670)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62841-00US)
- MSA SAFETY Fall Arrester, 3 29/32 in, 400 Weight Capacity, Silver (506277)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- KONG USA Quickdraw, Argon, Quickdraw Set Argon Wire (761SET5480K)
- Msa Safety Fall Protection