Shop All Lanyard & Lifeline Accessories
Msa Safety
RFID Holder Assembly
Mfr # 10216579
Zoro # G600892552
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware Yes
- RFID Equipped No
- Standards ANSI Z359.14, FCC, OSHA
- For Use With MSA V-Form Harness
- Product Type RFID Holder Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10216579
- Zoro # G600892552
- UPC # 641817212608
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 3 1/2 in |
Details
Item | RFID Holder Assembly |
Includes Hardware | Yes |
RFID Equipped | No |
Standards | ANSI Z359.14, FCC, OSHA |
For Use With | MSA V-Form Harness |
Product Type | RFID Holder Assembly |
Color | Black |
Hardware Material | Nylon |
Description
RFID Holder Assembly, Length 3 1/2 in, Color Black, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Nylon, Product Type RFID Holder Assembly, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Ultra Yel, 6 ft., 3"H, Spikes (ULTRA3672PBY-SPIKES)
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (466355)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Large, Brown (12863)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62841-00US)
- MSA SAFETY Lanyard, Tool (10110670)
- MSA SAFETY Fall Arrester, 3 29/32 in, 400 Weight Capacity, Silver (506277)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- Msa Safety Lanyard & Lifeline Accessories