Shop All Lanyard & Lifeline Accessories
Msa Safety
RFID Holder Assembly
Mfr # 10216578
Zoro # G001209638
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.14, FCC, OSHA
- Includes Hardware Yes
- For Use With MSA V-Form Harness
- RFID Equipped No
- Product Type RFID Holder Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10216578
- Zoro # G001209638
- UPC # 641817212615
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 3 1/2 in |
Details
Item | RFID Holder Assembly |
Standards | ANSI Z359.14, FCC, OSHA |
Includes Hardware | Yes |
For Use With | MSA V-Form Harness |
RFID Equipped | No |
Product Type | RFID Holder Assembly |
Color | Black |
Hardware Material | Nylon |
Description
RFID Holder Assembly, Length 3 1/2 in, Color Black, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Nylon, Product Type RFID Holder Assembly, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- JJ KELLER Corrosive Placard, Vinyl, 10-3/4 in. H (2801)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK L)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62841-00US)
- MSA SAFETY Lanyard, Tool (10110670)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- MSA SAFETY Fall Arrester, 3 29/32 in, 400 Weight Capacity, Silver (506277)
- GUARDIAN EQUIPMENT Large Vest (02620)
- KONG USA Back-Up Fall Protection Kit 100' (8021NSET100)
- Msa Safety Fall Protection