Shop All Lanyards and Lifelines
This Product is Discontinued
Msa Safety
Restraint Lanyard, 6 ft., Yellow (Discontinued)
Mfr # 505204
Zoro # G1178511
This Product is Discontinued
Key Features
- Color Yellow
- Strap Width 1"
- Max. Working Load 310 lbs
- Length 6 ft.
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 505204
- Zoro # G1178511
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Length | 6 ft. |
Details
Color | Yellow |
Item | Restraint Lanyard |
Max. Working Load | 310 lbs |
Weight Capacity | 310 lb. |
Line Material | Nylon Webbing |
Standards | ANSI and OSHA |
Locking Anchorage Connection Hook Type | RL20 |
For Use With | Full Body Harness |
Visual Load Indicator | No |
Locking Harness Connection Hook Type | Snap Hook |
Number of Legs | 1 |
Description
Restraint Lanyard, Weight Capacity 310 lb, Color Yellow, Length 6 ft, Standards ANSI and OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.