Shop All Supplied Air Systems
Msa Safety
Respirator, 5 min., Nylon Strap/Harness
Mfr # 10087895
Zoro # G403562980
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH
- Cylinder Material Aluminum
- For Use With Compressed Air
- Pressure 2,216 psi
- Includes Respirator, Cylinder, Nylon Strap and Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10087895
- Zoro # G403562980
- Country of Origin United States
- Category Supplied Air Systems
Details
Standards | NIOSH |
Cylinder Material | Aluminum |
For Use With | Compressed Air |
Pressure | 2,216 psi |
Includes | Respirator, Cylinder, Nylon Strap and Harness |
Escape Bottle Duration | 5 min |
Headgear Included | No |
Item | Airline Respirator |
Description
Airline Respirator, Includes Respirator, Cylinder, Nylon Strap and Harness
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W754)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- GEMPLERS GEMPLER'S Vermont Lawn Pesticide Application Signs, P45RU25 W/R 4V-314 (P45RU25 W/R 4V-314)
- MSA SAFETY Supplied Air Respirator, Full Facepiece (10108496)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9285-01)
- RESPIREX Supplied Air Respirator Hood Face Respirator (SIMH055/37-NIOSH)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9200-03)
- Msa Safety Masks & Respiratory Protection