Shop All Rescue & Descent Equipment
Msa Safety
Rescue Utility Kit
Mfr # SRS15400
Zoro # G200528370
Free Shipping & Returns
$1,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 600 lb
- Hardware Material Aluminum, Steel
- For Use With Suretyman Rescue Utility System
- Tensile Strength 11,200 lbf
- Includes (2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SRS15400
- Zoro # G200528370
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Cable Dia. | 11 mm |
Max. Working Length | 400 ft |
Cable Diameter | 11 mm |
Maximum Working Length | 400 ft |
Description
Rescue Utility Kit, Color Black, Gray, Weight Capacity 600 lb, Standards OSHA, Workers per System 2, Maximum Working Length 400 ft, Rescue System Component Rescue Utility System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type System, Includes (2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC International Marine Organization Life Jacket Sign, IMO212P (IMO212P)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 2 Inch Height, 9 in Width, Poly (17774-52-2000)
- RUBBERMAID COMMERCIAL Over-the-Spill Station Kit, Universal (FG425100YEL)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescue Rope (SRP530961050)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- Msa Safety Fall Protection