Shop All Rescue & Descent Equipment
Msa Safety
Rescue Utility Kit
Mfr # 10093608
Zoro # G301253263
product price: $2,381.99
/ea
Free Shipping & Returns
$2,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 600 lb
- Hardware Material Aluminum, Steel
- For Use With Suretyman Rescue Utility System
- Tensile Strength 11,200 lbf
- Includes (2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10093608
- Zoro # G301253263
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Max. Working Length | 500 ft |
Cable Dia. | 11 mm |
Cable Diameter | 11 mm |
Maximum Working Length | 500 ft |
Description
Rescue Utility Kit, Color Black, Gray, Weight Capacity 600 lb, Standards OSHA, Workers per System 2, Maximum Working Length 500 ft, Rescue System Component Rescue Utility System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type System, Includes (2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- C-LINE PRODUCTS Magnetic Shelf/Bin Label Holder, 2", PK10 (87247)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- MSA SAFETY Rescuer (10159755)
- MSA SAFETY Rescue Rope (SRP530961050)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- SAFE KEEPER 7 ft Mega Pod (SA17-SK)
- Msa Safety Rescue & Descent Equipment