Shop All Rescue & Descent Equipment
Msa Safety
Rescue Rope
Mfr # SRP530961050
Zoro # G101259632
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Polyester
- For Use With Rescue System
- Tensile Strength 5,000 lb
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SRP530961050
- Zoro # G101259632
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Rope Diameter | 12 mm |
Lifeline Length | 50 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb |
Hardware Material | Polyester |
For Use With | Rescue System |
Tensile Strength | 5,000 lb |
Includes | Manual |
Standards | ANSI Z359.15, NFPA |
Rope End Style | Taped Rope |
Workers per System | 1 |
Line Material | Polyester |
Lifeline Material | Polyester |
Color | Red |
Brand and Series | MSA Safety |
Anchorage End Connection | Taped Rope |
Rope Lifeline Component | Rope Lifeline |
Description
Vertical Lifeline, Color Red, Weight Capacity 310 lb, Standards ANSI Z359.15, NFPA, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Polyester, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- MSA SAFETY Hitch Mount, 24" Stabilizer, 3", IX (IN-2126)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Termination Plate (SRIW1000)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescuer (10159755)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- Msa Safety Fall Protection