Shop All Rescue & Descent Equipment
Msa Safety
Rescue Rope
Mfr # SRP508960150
Zoro # G900720418
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Nylon
- For Use With Rescue System
- Tensile Strength 5,000 lb
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SRP508960150
- Zoro # G900720418
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Lifeline Length | 150 ft |
Rope Diameter | 16 mm |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb |
Hardware Material | Nylon |
For Use With | Rescue System |
Tensile Strength | 5,000 lb |
Includes | Manual |
Standards | ANSI Z359.15 |
Brand and Series | MSA Safety |
Anchorage End Connection | Taped Rope |
Line Material | Nylon |
Workers per System | 1 |
Rope End Style | Taped Rope |
Lifeline Material | Nylon |
Rope Lifeline Component | Rope Lifeline |
Color | Black |
Description
Vertical Lifeline, Color Black, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 150 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 16 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- GUARDIAN PURE SAFETY GROUP LADDER ASSIST. NOT USED FOR (15104)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Rescuer (10159755)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- Msa Safety Fall Protection