Shop All Rescue & Descent Equipment
Msa Safety
Rescue Rope
Mfr # SRP504866SL200
Zoro # G000488027
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Nylon
- For Use With Rescue System
- Tensile Strength 5,000 lb
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SRP504866SL200
- Zoro # G000488027
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Rope Diameter | 12 mm |
Lifeline Length | 200 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb |
Hardware Material | Nylon |
For Use With | Rescue System |
Tensile Strength | 5,000 lb |
Includes | Manual |
Standards | ANSI Z359.15 |
Color | Blue, White |
Line Material | Nylon |
Anchorage End Connection | Taped Rope |
Workers per System | 1 |
Rope Lifeline Component | Rope Lifeline |
Brand and Series | MSA Safety |
Rope End Style | Taped Rope |
Lifeline Material | Nylon |
Description
Vertical Lifeline, Color Blue, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 200 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- G-TEK GP Nitrile-Coated Nylon Gloves, Small, Blue/Black, Pair, 12PK (34-500/S)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- AVERY Printable Tags, w/Strings, Rectangle, 2"x3-1/2", 96Tags/PK, WE PK (AVE22802)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescuer (10159755)
- MSA SAFETY Rescue Rope (SRP530961050)
- SUNBELT SLING-WHOOPIE-3/4"X3.5'-14' 14" x12" x4.25" (A-B1AB1462)
- Msa Safety Fall Protection