Shop All Rescue & Descent Equipment
Msa Safety
Rescue Rope
Mfr # SRP504866SL100
Zoro # G400488030
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Nylon
- For Use With Rescue System
- Tensile Strength 5,000 lb
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SRP504866SL100
- Zoro # G400488030
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Lifeline Length | 100 ft |
Rope Diameter | 12 mm |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb |
Hardware Material | Nylon |
For Use With | Rescue System |
Tensile Strength | 5,000 lb |
Includes | Manual |
Standards | ANSI Z359.15 |
Color | Blue, White |
Line Material | Nylon |
Workers per System | 1 |
Lifeline Material | Nylon |
Rope End Style | Taped Rope |
Rope Lifeline Component | Rope Lifeline |
Brand and Series | MSA Safety |
Anchorage End Connection | Taped Rope |
Description
Vertical Lifeline, Color Blue, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-06-XXL)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- FLEMING SUPPLY Fleming Supply All Weather Boot Tray, Black (853102ARY)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- MSA SAFETY Termination Plate (SRIW1000)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- 3M DBI-SALA Rollgliss Descender, Vertical/Auto Retract (3303002)
- Msa Safety Rescue & Descent Equipment