Shop All Ropes
Msa Safety
Rescue Rope
Mfr # SRP504866SL050
Zoro # G201109325
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchorage End Connection Taped Rope
- Weight Capacity 310 lb
- Brand and Series MSA Safety
- Rope Diameter 12 mm
- Rope Lifeline Component Rope Lifeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SRP504866SL050
- Zoro # G201109325
- Country of Origin United States
- Category Ropes
Dimensions
Rope Diameter | 12 mm |
Lifeline Length | 50 ft |
Details
Anchorage End Connection | Taped Rope |
Weight Capacity | 310 lb |
Brand and Series | MSA Safety |
Rope Lifeline Component | Rope Lifeline |
For Use With | Rescue System |
Hardware Material | Nylon |
Includes | Manual |
Rope End Style | Taped Rope |
Item | Vertical Lifeline |
Workers per System | 1 |
Tensile Strength | 5,000 lb |
Standards | ANSI Z359.15 |
Lifeline Material | Nylon |
Color | White/Blue |
Description
Vertical Lifeline, Color Blue, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 5 in., 250 lb. (20PM13)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- LIFTEX Liftex 439-EE292x12ND 2 in. x 12 ft. 2 ply Eye & Eyenyl Web Sling with Flat (439-EE292x12ND)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 5/8 (PPMTR5/8)
- INDUSCO Manila Rope, Block, 4", Single Wood, w/Hook (C0616900076)
- EXTREME MAX Extreme Max 3008.0211 Solid Braid MFP Utility Rope - 3/8" x 50', Blue / White (3008.0211)
- TYTAN INTERNATIONAL Tytan International TST181W Nylon Twisted Seine Twine; White - 18 in. x 1000 ft. (TST181W)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98015 .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98015)
- EXTREME MAX Extreme Max 3008.0472 Camo Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0472)
- Msa Safety Ropes