Shop All Ropes
Msa Safety
Rescue Rope
Mfr # SRP504863SL050
Zoro # G301109317
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series MSA Safety
- Lifeline Material Nylon
- Hardware Material Nylon
- Rope End Style Taped Rope
- Tensile Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # SRP504863SL050
- Zoro # G301109317
- Country of Origin United States
- Category Ropes
Dimensions
Rope Diameter | 12 mm |
Lifeline Length | 50 ft |
Details
Brand and Series | MSA Safety |
Lifeline Material | Nylon |
Hardware Material | Nylon |
Rope End Style | Taped Rope |
Tensile Strength | 5,000 lb |
Item | Vertical Lifeline |
Color | Red/White |
For Use With | Rescue System |
Weight Capacity | 310 lb |
Includes | Manual |
Rope Lifeline Component | Rope Lifeline |
Anchorage End Connection | Taped Rope |
Standards | ANSI Z359.15 |
Workers per System | 1 |
Description
Vertical Lifeline, Color Red, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (TE20482)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- CONQUEST 2.0 Lightweight Ladder, 217 in, Fiberglass, 300 lb Load Capacity (17117-001)
- MSA SAFETY Rescue Rope (SRP504866SL050)
- EXTREME MAX Extreme Max 3008.0283 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Blue (3008.0283)
- SWIVEL 0.19 in. 450 lbs Yellow Hollow Braided Polypropylene Rope (SW2821261)
- TYTAN INTERNATIONAL Tytan International Twine Baler Orange 9;000Ft PBT96170TONBC/CTU (9546300)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600R)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL43)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 5/8" Diameter, 1,200Ft L (PD5/812)
- Msa Safety Ropes