Shop All Rescue & Descent Equipment
Msa Safety
Rescue Rope
Mfr # SRP504860SL200
Zoro # G200714155
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Nylon
- For Use With Rescue System
- Tensile Strength 5,000 lb
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # SRP504860SL200
- Zoro # G200714155
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Rope Diameter | 12 mm |
Lifeline Length | 200 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb |
Hardware Material | Nylon |
For Use With | Rescue System |
Tensile Strength | 5,000 lb |
Includes | Manual |
Standards | ANSI Z359.15 |
Line Material | Nylon |
Color | Blue, White |
Lifeline Material | Nylon |
Anchorage End Connection | Taped Rope |
Rope End Style | Taped Rope |
Brand and Series | MSA Safety |
Rope Lifeline Component | Rope Lifeline |
Workers per System | 1 |
Description
Vertical Lifeline, Color Blue, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 200 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- TIMBERLAND PRO Hiker Shoe, M, 9, Brown, PR (TB1A219B214)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Hitch Mount, 24" Stabilizer, 3", IX (IN-2126)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- Msa Safety Rescue & Descent Equipment