Shop All Rescue & Descent Equipment
Msa Safety
Rescue Rope
Mfr # SRP504860SL100
Zoro # G300720216
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Nylon
- For Use With Rescue System
- Tensile Strength 5,000 lb
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # SRP504860SL100
- Zoro # G300720216
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Rope Diameter | 12 mm |
Lifeline Length | 100 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb |
Hardware Material | Nylon |
For Use With | Rescue System |
Tensile Strength | 5,000 lb |
Includes | Manual |
Standards | ANSI Z359.15 |
Brand and Series | MSA Safety |
Workers per System | 1 |
Anchorage End Connection | Taped Rope |
Rope End Style | Taped Rope |
Lifeline Material | Nylon |
Rope Lifeline Component | Rope Lifeline |
Line Material | Nylon |
Color | Blue, White |
Description
Vertical Lifeline, Color Blue, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- MEGACOMFORT Insole, Men 6 to 7, Women 8 to 9, PR (PAMESD)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- MSA SAFETY Hitch Mount, 24" Stabilizer, 3", IX (IN-2126)
- MSA SAFETY Termination Plate (SRIW1000)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- Msa Safety Rescue & Descent Equipment