Shop All Gas Detection Accessories
Msa Safety
Replacement Sensor, Oxygen
Mfr # 10046946
Zoro # G1151286
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 40 Degrees C
- Resolution 0.1% vol
- Detects Oxygen
- Features Quick Response Time
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10046946
- Zoro # G1151286
- Country of Origin United States
- Category Gas Detection Accessories
Details
Temp. Range | 0 Degrees to 40 Degrees C |
Resolution | 0.1% vol |
Item | Gas Detector Sensor |
Detects | Oxygen |
Features | Quick Response Time |
Industry Type | Healthcare |
For Use With | Mfr. No. 10085989, 10085981, 10089105, 10089103, 10089106, 10089104 |
Chemical Formula | O2 |
Sensor Range | 0 to 25% |
Gas Detected | Oxygen |
Operating Temperature - Minimum | 32 Degrees F |
For Detector Type | Portable |
Compatible Detector Model/Series | Solaris |
Measurement Range | 0 to 25% |
Series | Solaris |
Operating Temperature - Maximum | 104 Degrees F |
Compatible Detector Manufacturer Part Number | 10085981, 10085989, 10089103, 10089104, 10089105, 10089106 |
Sensor Life | 2 yr |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent, Compatible Detector Model/Series Solaris, Sensor Type Not Applicable, For Detector Type Portable, T90 Response Time Not Applicable, Compatible Detector Manufacturer Part Number 10085981, 10085989, 10089103, 10089104, 10089105, 10089106, Sensor Life 2 yr, Series Solaris, Features Quick Response Time, Resolution 0.1 Percent vol, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Neck Gaiter 6489, 2 Layer Cooling, Blue, 2XL/3XL (42153)
- NEWSTRIPE Stencil, Breast Cancer Ribbon, 1/16" (10004450)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- MSA SAFETY USB Adapter (10082834)
- MSA SAFETY Label, 1-1/2 Lx 4 Wx 1-1/2 H In. (10126437)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- Msa Safety Gas Detection Accessories