Shop All Gas Detection Accessories
Msa Safety
Replacement Sensor, Detects SO2, H2S
Mfr # 10121215
Zoro # G1854750
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALTAIR 4XR
- Detects Hydrogen Sulfide, Sulfur Dioxide
- Temp. Range -40 Degrees to 140 Degrees F
- Chemical Formula H2S, SO2
- Sensor Range H2S 0 to 200 ppm, SO2 0 to 20 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10121215
- Zoro # G1854750
- UPC # 641817033104
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | ALTAIR 4XR |
Detects | Hydrogen Sulfide, Sulfur Dioxide |
Temp. Range | -40 Degrees to 140 Degrees F |
Chemical Formula | H2S, SO2 |
Sensor Range | H2S 0 to 200 ppm, SO2 0 to 20 ppm |
Resolution | Hydrogen Sulfide 0.1 ppm, Sulfur Dioxide 0.1 ppm |
Features | Quick Response Time |
Sensor Type | Catalytic |
Operating Temperature - Minimum | -40 Degrees F |
Measurement Range | Hydrogen Sulfide (0 to 200 ppm), Sulfur Dioxide (0 to 20 ppm) |
Series | ALTAIR 4XR, ALTAIR 5X |
Sensor Life | 4 yr |
T90 Response Time | 15 sec |
Compatible Detector Model/Series | ALTAIR 4XR, ALTAIR 5X |
Gas Detected | Hydrogen Sulfide, Sulfur Dioxide |
For Detector Type | Portable |
Operating Temperature - Maximum | 140 Degrees F |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Sulfur Dioxide, Measurement Range Hydrogen Sulfide (0 to 200 ppm), Sulfur Dioxide (0 to 20 ppm), Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, 481P57, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Sensor Life 4 yr, Series ALTAIR 4XR, ALTAIR 5X, Features Quick Response Time, Resolution Hydrogen Sulfide 0.1 ppm, Sulfur Dioxide 0.1 ppm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.50, Black Frame, Clear Lens (28627)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- ALLEGRO INDUSTRIES Replacement Grinding Visor 2Pkg, 9936GV (9936-GV)
- MSA SAFETY Sampling Tubing Kit, 10 ft., Hook-and-Loop (10105839)
- MSA SAFETY Calibration Gas Cylinder, 58L (10045035)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10125135)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- MSA SAFETY Replacement Sensor (10106726)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- Msa Safety Gas Detection Accessories