Shop All Gas Detection Accessories
Msa Safety
Replacement Sensor, Detects H2S, CO-H2
Mfr # 10121214
Zoro # G0959347
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range CO-H2 0 to 2000 ppm, H2S 0 to 200 ppm
- Temp. Range -40 Degrees to 140 Degrees F
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
- Detects Carbon Monoxide, Hydrogen Sulfide
- For Use With ALTAIR 4XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10121214
- Zoro # G0959347
- UPC # 641817033098
- Country of Origin United States
- Category Gas Detection Accessories
Details
Sensor Range | CO-H2 0 to 2000 ppm, H2S 0 to 200 ppm |
Temp. Range | -40 Degrees to 140 Degrees F |
Resolution | Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm |
Item | Gas Detector Sensor |
Detects | Carbon Monoxide, Hydrogen Sulfide |
For Use With | ALTAIR 4XR |
Chemical Formula | CO-H2, H2S |
Features | Quick Response Time |
Measurement Range | Cobalt Hydride (0 to 2,000 ppm), Hydrogen Sulfide (0 to 200 ppm) |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | -40 Degrees F |
T90 Response Time | 15 sec |
Gas Detected | Carbon Monoxide, Hydrogen, Hydrogen Sulfide |
Series | ALTAIR 4XR, ALTAIR 5X |
Compatible Detector Model/Series | ALTAIR 4XR, ALTAIR 5X |
Sensor Type | Catalytic |
For Detector Type | Portable |
Sensor Life | 4 yr |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Measurement Range Cobalt Hydride (0 to 2,000 ppm), Hydrogen Sulfide (0 to 200 ppm), Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, 481P57, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Sensor Life 4 yr, Series ALTAIR 4XR, ALTAIR 5X, Features Quick Response Time, Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Cooling Sleeve Hi-Vis Yellow (V2053360U-M/L)
- SAFEWAZE Removable Shoulder Pad (021-9070)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- MSA SAFETY Replacement Sensor, Oxygen (10046946)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- MSA SAFETY Tubing, 50 ft. (10153105)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- Msa Safety Gas Detection Accessories