Shop All Gas Detection Accessories
Msa Safety
Replacement Sensor, Combustibles
Mfr # 10106722
Zoro # G6197204
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 10107602, 10110443, 10110444
- Resolution 1% LEL
- Temp. Range -10 Degrees to 40 Degrees C
- Sensor Range 0 to 100%
- Detects Combustibles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10106722
- Zoro # G6197204
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. 10107602, 10110443, 10110444 |
Resolution | 1% LEL |
Temp. Range | -10 Degrees to 40 Degrees C |
Sensor Range | 0 to 100% |
Detects | Combustibles |
Chemical Formula | LEL |
Industry Type | Healthcare |
Includes | Sensor |
Features | Quick Response Time |
For Detector Type | Portable |
Sensor Type | Catalytic |
Sensor Life | 4 yr |
Operating Temperature - Minimum | 14 Degrees F |
T90 Response Time | 15 sec |
Compatible Detector Manufacturer Part Number | 10107602, 10110443, 10110444 |
Measurement Range | 0 to 100% |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide |
Series | ALTAIR 4XR, ALTAIR 5X |
Operating Temperature - Maximum | 104 Degrees F |
Compatible Detector Model/Series | ALTAIR 4XR, ALTAIR 5X |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range 0 to 100 Percent, Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, 481P57, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10107602, 10110443, 10110444, Sensor Life 4 yr, Series ALTAIR 4XR, ALTAIR 5X, Features Quick Response Time, Resolution 1 Percent LEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Marking accessory, Harmony Solid State Relays, Harmony Electromechanical Relays, Clip-in legends, for RSL/SSL sockets, plastic (RSLZ5)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- MSA SAFETY Automated Test System, 12"H, 6-1/2"W (10128629)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- MSA SAFETY Tubing, 25 ft. (10153104)
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- Msa Safety Gas Detection