Shop All Gas Detection Accessories
Msa Safety
Replacement Sensor, CO, H2S
Mfr # 10106725
Zoro # G7471712
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 10107602, 10110443, 10110444
- Sensor Range CO 0 to 1999 ppm, H2S 0 to 200 ppm
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm
- Chemical Formula CO, H2S
- Detects Carbon Monoxide, Hydrogen Sulfide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10106725
- Zoro # G7471712
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. 10107602, 10110443, 10110444 |
Sensor Range | CO 0 to 1999 ppm, H2S 0 to 200 ppm |
Resolution | Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm |
Chemical Formula | CO, H2S |
Detects | Carbon Monoxide, Hydrogen Sulfide |
Temp. Range | -10 Degrees to 40 Degrees C |
Industry Type | Healthcare |
Includes | Sensor |
Features | Quick Response Time |
Compatible Detector Manufacturer Part Number | 10107602, 10110443, 10110444 |
T90 Response Time | 15 sec |
Operating Temperature - Minimum | 14 Degrees F |
For Detector Type | Portable |
Gas Detected | Oxygen |
Operating Temperature - Maximum | 104 Degrees F |
Sensor Life | 4 yr |
Sensor Type | Catalytic |
Compatible Detector Model/Series | ALTAIR 4XR, ALTAIR 5X |
Series | ALTAIR 4XR, ALTAIR 5X |
Measurement Range | 0 to 1 ppm, Carbon Monoxide (0 to 1,999 ppm) |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 1 ppm, Carbon Monoxide (0 to 1,999 ppm), Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, 481P57, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10107602, 10110443, 10110444, Sensor Life 4 yr, Series ALTAIR 4XR, ALTAIR 5X, Features Quick Response Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- MSA SAFETY USB Adapter (10082834)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- MSA SAFETY Replacement Sensor (10106726)
- MSA SAFETY Sample Draw Pump Probe (10042621)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- MSA SAFETY Tubing, 10 ft. (10153103)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- Msa Safety Gas Detection Accessories