Shop All Hard Hat Accessories
Msa Safety
Replacement Ratchet Suspension, Universal
Mfr # 10153386
Zoro # G7528281
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With Vanguard
- Number of Suspension Points 4
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10153386
- Zoro # G7528281
- UPC # 641817072424
- Country of Origin Mexico
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | Vanguard |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Ratchet |
Compatible with Manufacturer Model Number | 804939, 804940, 804944, 804946, 804947 |
Compatible with Brand | MSA Safety |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size One Size Fits Most, For Use With Vanguard(TM), Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 3PB96, 3PB97, 4RB42, 4RB43, 4RB44, Compatible Hard Hat/Helmet Manufacturer Part Number 804939, 804940, 804944, 804946, 804947
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON MFG Paulson Full Brim Hard Hat Sun Shield, For Fibre Metal, A- S4- F (A-S4-F)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- MSA SAFETY Hard Hat Suspension, For Mfr. No. 486959 (454232)
- MSA SAFETY Sun Shade, For Use With MSA Brand Caps and Hat Orange (10098031)
- MSA SAFETY Replacement Ratchet Suspension, Small (10148706)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153384)
- MSA SAFETY Chinstrap, V-GARD, Universal, 4pts (GA90047)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171106)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Orange, One Size (12641)
- Msa Safety Head Protection