No Product Image Available

Msa Safety

Rebar Assembly, V-Series, with 13" Legs


product price: $71.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness End Connection Material Steel
  • Anchorage End Connection Snap Hook
  • Standards CSA Z259.11, OSHA
  • Rebar Hook Gate Opening Size 2 1/2 in
  • Weight Capacity 310 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rebar Hook Gate Opening Size 2 1/2 in
Minimum Length 13 in
Length 13 in
Length Range 13 in
Adjustable Length No

Details

Harness End Connection Material Steel
Anchorage End Connection Snap Hook
Standards CSA Z259.11, OSHA
Weight Capacity 310 lb
Harness Connection Steel Snap Hook
Item Rebar Assembly
Harness End Connection Snap Hook
Lanyard Material Polyester Webbing
Color Green
Anchorage End Connection Material Stainless Steel
Lanyard Type Rebar Positioning
Anchorage End Connection Type 2 1/2 in Stainless Steel Snap Hook
Hardware Material Steel
Brand and Series MSA Safety
RFID Equipped No

Description

Rebar Assembly, Adjustable Length No, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type 2 1/2 in Stainless Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Minimum Length 13 in, Weight Capacity 310 lb, Color Green, Length 13 in, Hardware Material Steel, Lanyard Type Rebar Positioning, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Standards CSA Z259.11, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.