Shop All Gas Detection Accessories
Msa Safety
Power Supply Cord, 48 In L
Mfr # 10087913
Zoro # G6072753
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2TEW7, Mfr. No. 2TEW8, Mfr. No. 2TEW9, Mfr. No. 2TEX1, Mfr. No. 2TEX2, Mfr. No. 2TEX3
- Length 48 in
- Power Source 110/220V AC and 12/24V DC
- Features Battery Charging
- Includes Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10087913
- Zoro # G6072753
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 48 in |
Overall Length | 48 in |
Details
Item | Battery Charger |
For Use With | Mfr. No. 2TEW7, Mfr. No. 2TEW8, Mfr. No. 2TEW9, Mfr. No. 2TEX1, Mfr. No. 2TEX2, Mfr. No. 2TEX3 |
Power Source | 110/220V AC and 12/24V DC |
Features | Battery Charging |
Includes | Power Supply |
Voltage | 110/220VAC and 12/24VDC |
Temp. Range | -4 to 122 Degrees F |
Series | ALTAIR 4, ALTAIR 5 |
Description
Battery Charger, Product Type Battery Charger, Series ALTAIR 4, ALTAIR 5, For Use With Mfr. No. 2TEW7, Mfr. No. 2TEW8, Mfr. No. 2TEW9, Mfr. No. 2TEX1, Mfr. No. 2TEX2, Mfr. No. 2TEX3, Includes Power Supply, Operating Voltage 110/220V AC; 12/24V DC, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- CONDOR Rain Jacket w/ Detachable Hood, Green, XL (4PCL7)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2816-DG_12x18 (T1-2816-DG_12x18)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- MSA SAFETY Sampling Tubing Kit, 10 ft., Hook-and-Loop (10105839)
- MSA SAFETY Replacement Sensor, Detects NO2, CO (10121217)
- MSA SAFETY Automated Test System, 12"Hx8"Lx6-1/2"W (10128627)
- SENSIT Confined Space Probe, 10in L, Trak-it IIIa (883-00038)
- Msa Safety Gas Detection Accessories