Shop All Lanyards and Lifelines
Msa Safety
Positioning Lanyard, 13 in, Silver
Mfr # 10107326
Zoro # G5206792
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Hook Gate Opening 2-1/4"
- Standards ANSI A10.32, OSHA
- Hardware Material Steel
- Locking Harness Connection Hook Type Snap Hook
- Locking Anchorage Connection Hook Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10107326
- Zoro # G5206792
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 13 in |
Adjustable Length | No |
Length Range | 13 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lanyard Cable Diameter | 0.625 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.625 in, Lanyard Material Stainless Steel, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Silver, Specialty Working Conditions Not Applicable, Length 13 in, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 3 Snaphooks (6503)
- Msa Safety Fall Protection