Shop All Hoist Accessories
Msa Safety
Pole Hoist
Mfr # IN-2338
Zoro # G401728296
product price: $3,781.99
/ea
Free Shipping & Returns
$3,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With MSA XTIRPA Pole Hoist System
- Height 11 in
- Width 6 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # IN-2338
- Zoro # G401728296
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Height | 11 in |
Width | 6 in |
Overall Height | 11 in |
Length | 74 in |
Minimum Height | 4 3/4 ft |
Maximum Arm Length | 6 1/8 ft |
Minimum Arm Length | 4 3/4 ft |
Maximum Height | 8 1/2 ft |
Details
Material | Aluminum |
Item | Pole Hoist |
For Use With | MSA XTIRPA Pole Hoist System |
Color | Yellow |
Confined Space Item | Compatible with IN-2127 or IN-2256 or IN-2274 |
Confined Space Component | Pole Hoist |
Brand and Series | MSA Safety XTIRPA |
Includes Winch | No |
Includes SRL | No |
Entry Orientation | Horizontal, Vertical |
Description
Pole Hoist, Overall Height 11 in, Maximum Height 8 1/2 ft, Minimum Height 4 3/4 ft, Maximum Arm Length 6 1/8 ft, Minimum Arm Length 4 3/4 ft, Includes SRL No, Material Aluminum, Confined Space Component Pole Hoist, Entry Orientation Horizontal, Vertical, For Use With MSA XTIRPA Pole Hoist System, Color Yellow, Includes Winch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- ZORO SELECT Pneumatic Tire, For Use With Mfr. Model Number: 10F635 (TTYTL3154629G)
- CROSBY G-414 Extra Heavy Duty Thimble, 1 in, Steel, Hot Dipped Galvanized, For Use With Wire Rope (1037817)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- MSA SAFETY Barrel Adapter Base (IN-2129)
- DAYTON Spring, MH21VG5401G (MH21VG5401G)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- COFFING HOISTS Coffing Coil (853JL2)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- CM Chain Container, 10 Ft Single Reeved, 20 Ft Double Reeved, Vinyl, For Use With ShopstarShopair (2064)
- CM Lower Hook Assembly (653-0132)
- Msa Safety Hoist Accessories