Shop All Lanyard & Lifeline Accessories
Msa Safety
PFL Charging Kit
Mfr # 10216580
Zoro # G801272030
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.14, FCC, OSHA
- For Use With MSA V-Form Harness
- RFID Equipped No
- Includes Hardware Yes
- Product Type Charging Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10216580
- Zoro # G801272030
- UPC # 641817212660
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 5 3/8 in |
Details
Item | PFL Charging Kit |
Standards | ANSI Z359.14, FCC, OSHA |
For Use With | MSA V-Form Harness |
RFID Equipped | No |
Includes Hardware | Yes |
Product Type | Charging Kit |
Color | Black |
Description
PFL Charging Kit, Length 5 3/8 in, Color Black, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Not Applicable, Product Type Charging Kit, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (21AH85)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- RZ INDUSTRIES RZ Mask Filters - F1 Standard Active Carbon, 3 pack (82798)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- MSA SAFETY Lanyard, Tool (10110670)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62841-00US)
- MSA SAFETY Fall Arrester, 3 29/32 in, 400 Weight Capacity, Silver (506277)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- KONG USA Raizer Winch For 6-12 Mm Rope Dia. (817640000KK)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- Msa Safety Fall Protection