Shop All PAPR
Msa Safety
PAPR System, Mask-Mounted, Size M
Mfr # 10095189
Zoro # G7645654
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Integrated
- Size M
- For Use With MSA(R) Air Purifying Respirators
- Intrinsically Safe Yes
- Includes Hood Assembly, Facepiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10095189
- Zoro # G7645654
- Country of Origin United States
- Category PAPR
Dimensions
Size | M |
Details
Suspension | Integrated |
For Use With | MSA(R) Air Purifying Respirators |
Intrinsically Safe | Yes |
Item | PAPR System |
Includes | Hood Assembly, Facepiece |
Includes Cartridges | No |
Battery Chemistry | NiMH |
Blower Mount | Mask-Mounted |
Description
PAPR System, Includes Hood Assembly, Facepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD Eyewear, Safety, Adjstbl, Clbk (8301000)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081114)
- MSA SAFETY PAPR Kit, 36in tube, NiMH battery, adapter (10204814)
- MSA SAFETY CBRN PAPR System, Lithium-Sulfur Dioxide (B-60141-036)
- MSA SAFETY PAPR System, Mask-Mounted, Size S (10095194)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- Msa Safety PAPR