Shop All PAPR
Msa Safety
PAPR System, Mask-Mounted, Size M
Mfr # 10023859
Zoro # G7644288
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA(R) Air Purifying Respirators
- Size M
- Includes Hood Assembly, Facepiece
- Intrinsically Safe Yes
- Suspension Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10023859
- Zoro # G7644288
- Country of Origin United States
- Category PAPR
Dimensions
Size | M |
Details
For Use With | MSA(R) Air Purifying Respirators |
Item | PAPR System |
Includes | Hood Assembly, Facepiece |
Intrinsically Safe | Yes |
Suspension | Integrated |
Includes Cartridges | No |
Blower Mount | Mask-Mounted |
Battery Chemistry | NiMH |
Description
PAPR System, Includes Hood Assembly, Facepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- WERNER Anchor Extension 1/4in Vinyl Coated 4ft (A113004)
- MSA SAFETY PAPR System, L, NiMH, Polycarbonate (10095183)
- MSA SAFETY PAPR Kit, 36in tube, NiMH battery, adapter (10204814)
- MSA SAFETY CBRN PAPR System, Lithium-Sulfur Dioxide (B-60141-036)
- MSA SAFETY PAPR System, NiMH (10081117)
- MSA SAFETY PAPR System, Mask-Mounted, Size S (10095194)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- Msa Safety PAPR