Shop All PAPR
Msa Safety
PAPR System, Mask-Mounted, Size L
Mfr # 10023880
Zoro # G1938565
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA(R) Air Purifying Respirators
- Suspension Integrated
- Includes Hood Assembly, Facepiece
- Intrinsically Safe Yes
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10023880
- Zoro # G1938565
- Country of Origin United States
- Category PAPR
Dimensions
Size | L |
Details
For Use With | MSA(R) Air Purifying Respirators |
Suspension | Integrated |
Includes | Hood Assembly, Facepiece |
Intrinsically Safe | Yes |
Item | PAPR System |
Blower Mount | Mask-Mounted |
Battery Chemistry | NiMH |
Includes Cartridges | No |
Description
PAPR System, Includes Hood Assembly, Facepiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 10-Lock Aluminum Padlock Station (1483BP1106)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor 11ga SST w/Fasteners. Single Retail Package. (2805)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- MSA SAFETY PAPR Kit, 36in tube, NiMH battery, adapter (10204814)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- MSA SAFETY PAPR System, NiMH (10081117)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081114)
- MSA SAFETY PAPR System, L, NiMH, Polycarbonate (10095183)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- Msa Safety PAPR