Shop All Earmuffs
Msa Safety
Over-the-Head Communication Headset, 19 dB, Supreme Pro, Black
Mfr # 10079967
Zoro # G7067076
product price: $2,230.99
/ea
Free Shipping & Returns
$2,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Supreme Pro
- Noise Reduction Rating 19 dB
- Ear Muff Style Over the Head
- Cushion Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10079967
- Zoro # G7067076
- Country of Origin Sweden
- Category Earmuffs
Dimensions
Battery Size | N |
Description
Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 19 dB, Dielectric Yes, Intrinsically Safe Yes, Connection Type 3.5mm Mono, Wired Connection Type 3.5mm Mono Jack, Cushion Material PVC, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 3.5mm Jack, Standards ANSI S3.19-1974, Band Color Black, Band Material Cloth, Battery Chemistry N, Battery Life 600 hr, Battery Size N, Battery Type Rechargeable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 In (3LZ42)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR (333027)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- MSA SAFETY Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black (10061285)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- MSA SAFETY Behind-the-Head Electronic Ear Muffs, 18 dB, Supreme Pro-X, Black (10082166)
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- Msa Safety Earmuffs