Shop All Respirator Accessories
Msa Safety
Nose Cup, L
Mfr # 813140
Zoro # G4889744
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- For Use With Ultravue(TM) Pressure Demand Full face Respirator
- Includes (2) each Inhalation Valve Seats and Inhalation Valves
- Accessory Type Nose Cup Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 813140
- Zoro # G4889744
- UPC # 641817010907
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | L |
Details
For Use With | Ultravue(TM) Pressure Demand Full face Respirator |
Item | Nose Cup Assembly |
Includes | (2) each Inhalation Valve Seats and Inhalation Valves |
Accessory Type | Nose Cup Assembly |
Description
Item Nose Cup Assembly, For Use With Ultravue(TM) Pressure Demand Full face Respirator, Includes (2) each Inhalation Valve Seats and Inhalation Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (13502X)
- DELTANA Residential Letter G Oil Rubbed Bronze 4" (RL4G-10B)
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- MSA SAFETY Respirator Wipes, Size 7-1/4" x 5 (697383)
- MSA SAFETY Airline Hose, 50 ft. L, Neoprene (455022)
- MSA SAFETY Fit Testing Kit, Saccharin (697287)
- MSA SAFETY Headband (86537)
- MSA SAFETY Replacement Filter Kit, Air-Line (484923)
- HONEYWELL NORTH Spectacle Kit, Plastic (80100-H5)
- Msa Safety Respirator Accessories