Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 20 hr Battery Life, Gray
Mfr # 10165446
Zoro # G1883211
product price: $6,345.99
/ea
Free Shipping & Returns
$6,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Carbon Monoxide (Alarm 1 - 25 ppm, Alarm 2 - 100 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm 1 - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23%)
- Battery Life 20 hr
- Operating Temp. Range 14 Degrees to 104 Degrees F (-10 Degrees to 40 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10165446
- Zoro # G1883211
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 6.69 in |
Probe Length | 1 ft |
Overall Depth | 1.79 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 3.49 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC, Communication Protocol Bluetooth, Series ALTAIR 5X, Status Indicator LED, Rechargeable Battery Yes, Sensor Type Photo Ionization
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0026BL)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178568)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- Msa Safety Multi-Gas Detectors