Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 20 hr Battery Life, Gray
Mfr # 10116928
Zoro # G7315235
product price: $3,732.99
/ea
Free Shipping & Returns
$3,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 20 hr
- Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10116928
- Zoro # G7315235
- UPC # 641817033487
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.79 in |
Probe Length | 1 ft |
Overall Height | 6.69 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 3.49 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 5X, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Radio Frequency Interference Resistant, Sensor Type Photo Ionization, Alarm Setting Adjustable, Alarm Volume Level 95 dB, Battery Life 20 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41431)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (A-ALT5X-ALKB100C020)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- Msa Safety Gas Detection