Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 20 hr Battery Life, Gray
Mfr # 10116925
Zoro # G6440436
Free Shipping & Returns
$3,548.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 20 hr
- Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10116925
- Zoro # G6440436
- UPC # 641817033395
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.69 in |
Overall Depth | 1.79 in |
Overall Width | 3.49 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Series ALTAIR 5X, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Radio Frequency Interference Resistant, Sensor Type Photo Ionization, Alarm Setting Adjustable, Alarm Volume Level 95 dB, Battery Life 20 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- FALLTECH Fall Protection Harness, Vest Style, Universal (8087)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- Msa Safety Gas Detection