Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 18 mo Battery Life, Gray
Mfr # 10154072
Zoro # G8907507
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 18 mo
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10154072
- Zoro # G8907507
- UPC # 641817074145
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.17 in |
Overall Depth | 1.85 in |
Overall Height | 1.85 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 18 mo
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair) (48-22-8911B)
- NMC No Smoking Including E Cigarettes Sign, N503PB (N503PB)
- MEGACOMFORT Anti-Fatigue Molded Insole, 13" L, PR (PAMSQ-M1415)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- Msa Safety Gas Detection