Msa Safety

Multi-Gas Detector, 1 day Battery Life, Phosphorescent


product price: $1,175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Detected Carbon Monoxide, Combustible Gas, Oxygen
  • Alarm Type Audible
  • Alarm Setting 95 dB @ 1 ft (30 cm)
  • Battery Life 1 day
  • Operating Temp. Range -10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 4 yr
Overall Height 1.38 in
Overall Width 3 in
Overall Depth 3 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Carbon Monoxide, Combustible Gas, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 4XR, Alarm Setting 95 dB @ 1 ft (30 cm), Battery Life 1 day

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.