Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 1 day Battery Life, Phosphorescent
Mfr # 10178559
Zoro # G7669897
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Combustible Gas, Oxygen
- Alarm Type Audible
- Alarm Setting 95 dB @ 1 ft (30 cm)
- Battery Life 1 day
- Operating Temp. Range -10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10178559
- Zoro # G7669897
- UPC # 641817120521
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 3 in |
Manufacturer Warranty Length | 4 yr |
Overall Depth | 3 in |
Overall Height | 1.38 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Combustible Gas, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 4XR, Alarm Setting 95 dB @ 1 ft (30 cm), Battery Life 1 day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- LABELMASTER Combustible Liquid Label, PK500 (HSLC4R)
- DR SHRINK Dr. Shrink DS-009 Long Cuff Safety Gloves - Pair (DS-009)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10165446)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- Msa Safety Gas Detection