Shop All Multi-Gas Detectors
Msa Safety
Multi-Gas Detector, 1 day Battery Life, Gray
Mfr # 10178560
Zoro # G7669720
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type Audible
- Alarm Setting 95 dB @ 1 ft (30 cm)
- Battery Life 1 day
- Operating Temp. Range -10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10178560
- Zoro # G7669720
- UPC # 641817120521
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 3 in |
Manufacturer Warranty Length | 4 yr |
Overall Width | 3 in |
Overall Height | 1.38 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 4XR, Alarm Setting 95 dB @ 1 ft (30 cm), Battery Life 1 day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- NMC Stop Private Property (SS7R)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- Msa Safety Multi-Gas Detectors