Shop All Faceshields and Visors
Msa Safety
MSA VGard Visor, General Purpose, Clear, 006 Thick, 10115840
Mfr # 10115840
Zoro # G602685237
product price: $27.69
/ea
Sold in multiples of 2 for $55.38
$55.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With V-Gard Frames & Headgear
- Visor Thickness 0.06 in.
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10115840
- Zoro # G602685237
- UPC # 641817025871
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in. |
Width | 17 in. |
Details
Item | MSA V-Gard Visor, General Purpose, Clear, 0.06" Thick |
Color | Clear |
Material | Polycarbonate |
For Use With | V-Gard Frames & Headgear |
Visor Thickness | 0.06 in. |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015; AS/NZS 1337; CSA Z94.3; EN 166 (2C-1.2 MSA 1B) |
Features | Impact Protection; Maximum UV Protection; Sides of Visor are Contoured Towards Face; Splash Protection |
Includes | Instructions, Scratch-Resistant Visor Coating and Anti-Fog Visor Coating |
Description
MSA V-GARD® VISOR FOR GENERAL PURPOSE, CLEAR, .060" THICK, 10115840 MSA POLYCARBONATE VISORS RELIABLY PROTECT AGAINST IMPACT, CHEMICAL SPLASH AND ULTRAVIOLET RADIATION. THEY ARE THE PERFECT SOLUTION FOR GENERAL AND BASIC APPLICATIONS AND CAN BE WORN WITH HELMET-MOUNTED EAR MUFFS. FEATURES
- DESIGNED FOR USE WITH V-GARD FRAMES AND V-GARD HEADGEAR. CAN BE WORN WITH HELMET-MOUNTED EAR MUFFS. SUPERIOR UV PROTECTION MARKETS: CONSTRUCTION, GENERAL INDUSTRY, MINING, OIL & GAS, UTILITIES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- GATEWAY SAFETY Impact Resistant Safety Goggles (36U50)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Small (FRGGSA-05-008)
- MSA SAFETY Visor, Polycarb, Clear, 8x17 In (10115837)
- MSA SAFETY Faceshield Goggle Assembly, Anti-Fog/Anti-Scratch, ANSI Dust/Splash Rating D3, Clear Visor (10150069)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115828)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9570)
- Msa Safety Faceshields and Visors