Shop All Lanyards and Lifelines
Msa Safety
MSA V-Tec„¢ Mini Personal Fall Limiter, 6' Web Single Leg, Snap Hook, 63011-00B
Mfr # 63011-00B
Zoro # G902572749
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 63011-00B
- Zoro # G902572749
- UPC # 5056041500011
- Country of Origin India
- Category Lanyards and Lifelines
Description
MSA V-TECTM MINI PERSONAL FALL LIMITER, 6' WEB SINGLE LEG, SNAP HOOK, 63011-00B THE V-TECTM MINI RETRACTABLE LANYARD IS THE MOST COMPACT & LIGHTWEIGHT SELF-RETRACTING LANYARD EVER DEVELOPED USING MULTIPLE SPRING RADIAL ENERGY-ABSORBING TECHNOLOGY. ELIMINATES THE NEED FOR AN EXTERNAL ENERGY-ABSORBER OUTSIDE OF THE HOUSING MAKING IT THE SMALLEST RETRACTABLE LANYARD ON THE MARKET. DESIGNED WITH A CLEAR CASING, THE V-TECTM LINE OF SELF-RETRACTING LANYARDS ALLOW THE USER TO SEE INSIDE THE UNIT TO ENSURE ITS FUNCTIONING PROPERLY, GIVING THE USER 100% CONFIDENCE AND PEACE OF MIND. BEST SUITED FOR CONSTRUCTION USE, DESIGNED SPECIFICALLY FOR ENVIRONMENTS WHERE CLOSE ANCHORAGE IS AVAILABLE. FEATURES
- PRE-ENGINEERED ENERGY ABSORBER REQUIRES ZERO RECALIBRATION OR ADJUSTMENT COMPLETELY SEALED FROM EXTERNAL CONTAMINANTS MANUFACTURED FROM LIGHTWEIGHT STAINLESS STEEL UNHINDERED USE, A FULLY ROTATING ATTACHMENT POINT FOR COMPLETELY UNHINDERED USE ¿ BOTH 360° AND 180°.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-118)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2090X-XXXL (12))
- MSA SAFETY Half Mask Respirator Kit, L, Blue (4LR32-4LN03)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- Msa Safety Fall Protection