Shop All Faceshields and Visors
Msa Safety
Msa V-Gard Clear Polycarbonate Visor, 10.375"X 17"X .098"
Mfr # 10115853
Zoro # G2491847
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Visor Thickness 0.098"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10115853
- Zoro # G2491847
- Country of Origin Unknown
- Category Faceshields and Visors
Details
Item | Head/Face Protection |
Color | Clear |
Material | Polycarbonate |
Visor Thickness | 0.098" |
Description
Msa V-Gard Clear Polycarbonate Visor; Faceshield Visor, For Use With Msa V-Gard Frames, Visor Material Polycarbonate, Visor Color Clear, Visor Height 10-3/8 In., Visor Width 17 In., Visor Thickness .098 In., Dielectric Yes, Standards En 166, Ansi/Isea Z87.1-2010, Csa Z94.3, As/Nzs 1337,10.375"X 17"X .098"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE MERCANTILE INTL Hats Outback Straw (19160)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - 2X-Large (48-22-8754)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A383)
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In (10115863)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- Msa Safety Eye Protection