Msa Safety Works 10031205 Chemical Goggles
Mfr # 3153236
Zoro # G103786594
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 3153236
- Zoro # G103786594
- UPC # 641817002285
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Description
Protects the wearer from both high impact and from chemical splashes; indirect venting allows the air to move through the goggles, helping to keep the wearer more comfortable while the vents help prevent liquids from getting directly to the eyes. Goggles can be worn over prescription glasses. The elastic goggle band helps customize the fit of these goggles to the users' head. Used in applications such as power tool work, sawing/drilling metal or wood, hammering, overhead work, applying pesticides or mixing liquid chemicals. Meets the high impact requirements of the American National Standards Institute's ANSI Z87.1-2010 standard.
Features- Splash Resistant.
- Dimension - 12 x 11 x 21
- Item Weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C580)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (710SANF)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- ANSELL Winter Glove Liner, Blue, Universal, PR (78-101)
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra Series (40091)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- Msa Safety Eye Protection