Msa Safety

MSA G1 Full Facepiece SCBA Respirator, Large,


product price: $1,040.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Msa g1 full facepiece scba respirator, large, 10161814 g1 facepiece with 5pt kevlar harness and large nose cup. Full face mask respirator achieves best in class comfort. The g1 facepiece was designed without electronic components, to minimize weight, reduce your stress and fatigue and improve your overall performance level. This design also means that there are no electronic components on the outside of the facepiece that may result in snag and entanglement hazards. What's more, by eliminating costly electronic components, the price is reduced substantially, allowing personal-issue facepieces to be a cost effective measure. As an added bonus, the facepiece is equipped with cross-contamination prevention to reduce the spread of illness when facepieces are shared. The new g1 facepiece is not only lightweight and compact with overall low profile design, it's comfortable and built to last. Taking the preferred design features of the ultra elite facepiece, including wide field of view and comfortable, robust seal geometry, we've taken the msa g1 scba to the next level with an open port to provide low breathing resistance, both on and off air. The g1 facepiece can help you to conserve energy for when you need it most. For use with g1 scba. Markets: fire service, general industry, oil & gas, utilities. Applications: confined space, search & rescue.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.