Shop All Reusable Respirators
Msa Safety
MSA Comfo™ Classic Half Mask, L
Mfr # 808073
Zoro # G1556861
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Respirator Cartridge Included No
- Application Welding, Utilities, Oil and Gas, Construction, General Industry
- Respirator Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 808073
- Zoro # G1556861
- UPC # 641817010730
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | No |
Application | Welding, Utilities, Oil and Gas, Construction, General Industry |
Respirator Connection Type | Threaded |
Color | Black |
Suspension | Single Strap with Cradle |
Head Harness Material | Thermoplastic Elastomer |
Facepiece Material | Silicone |
Series | Comfo Classic |
Configured For | Cartridges, Filters |
Typical Application | Asbestos Abatement, Grinding, Painting, Sanding, Welding |
Item | Half Mask Respirator |
Standards | NIOSH 42 CFR 84 |
Disposable/ Reusable | Reusable |
Cartridges Included | No |
Includes | None |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
Face Seal Material | Silicone |
Mask Headstrap Type | Standard |
Number of Suspension Points | Single Strap with Cradle |
Description
Half Mask Respirator, Comfo Classic Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- VP RACING FUELS 3 GAL BLUE VP UTILITY JUG (4182-CA)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- MSA SAFETY Full Face Respirator, M, Bayonet, Hycar (10083793)
- Msa Safety Masks & Respiratory Protection