Shop All Hard Hat Accessories
Msa Safety
Msa 454-816654 Replacement Suspension; Swing-Ratchet For Skullgard Cap
Mfr # 454-816654
Zoro # G604009635
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 454-816654
- Zoro # G604009635
- UPC # 641817024249
- Country of Origin Mexico
- Category Hard Hat Accessories
Description
Features
- Color - Black.
- Height - 8, 1, 5.25, 2.25 in.
- Length - 17, 6, 11, 9 0.5 in.
- Size Group - Standard.
- Type - Swing Ratchet Suspension.
- Used With - Skullgard Cap.
- Width - 5, 8 0.5, 7 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171105)
- MSA SAFETY Instant Release Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (456667)
- MSA SAFETY Hard Hat Suspension, 6-1/2 to 8 Hat Size (10194760)
- MSA SAFETY Hard Hat Suspension, Ratchet (816654)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171106)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- Msa Safety Head Protection