Shop All Hard Hat Accessories
Msa Safety
Msa 454-10115836 V-Gard Visor
Mfr # 454-10115836
Zoro # G204048492
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 454-10115836
- Zoro # G204048492
- UPC # 641817025833
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Description
Features
- Provides maximum UV protection.
- Shape accommodates cap-mounted earmuffs.
- Suitable for most applications where impact hazards exist.
- Wider design for improved resistance to impact and splash hazards.
- Style - Contoured.
- Color - Clear.
- Lens Tint - Max UV.
- Lens Coating/Shade - Max UV.
- Height - 8 in.
- Length - 17 in.
- Lens Material - Polycarbonate.
- Thickness - 0.0400 in.
- Usage - For Use with V-Gard Frames.
- Width - 17 in.
- Item Weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7619)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MSA SAFETY V-Gard Hard Hat Suspension, V-Gard, 4pt. Pinlock (10087218)
- MSA SAFETY Hard Hat Headgear, For Use With Full Brim Hard Hat Black (10187161)
- MSA SAFETY Chin Strap, MSA Hard Hats, 2-Pt, Gray, 3/4 in Polyester Webbing, Attaches To Shell, Pack of 10 (10171104)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- MSA SAFETY Hard Hat Suspension, V-Gard, L, 4pt.Pinlock (492566)
- MSA SAFETY Sun Shield, For Use With Slotted V-Gard(R) Cap Gray/White (697290)
- PAULSON Sun Shield, For Use With Bullard® #303 Full-Brim Hat White (A-S4-B2)
- Msa Safety Hard Hat Accessories