Shop All Confined Space Entry Equipment
Msa Safety
Mast, Yellow, Aluminum
Mfr # IN-2240
Zoro # G600690479
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- For Use With Davit Arm, Mast, Self Retracting Lifeline
- Anchorage Point Rating 5,000 lb
- Material Aluminum
- Weight Capacity 360 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # IN-2240
- Zoro # G600690479
- Country of Origin Canada
- Category Confined Space Entry Equipment
Details
Finish | Powder Coated |
For Use With | Davit Arm, Mast, Self Retracting Lifeline |
Anchorage Point Rating | 5,000 lb |
Material | Aluminum |
Weight Capacity | 360 lb |
Color | Yellow |
Item | Mast |
Standards | ANSI Z359.18-2017, OSHA |
Confined Space Component | Davit Arm |
Mast Style | Upper Arm Mast |
Series | XTIRPA |
Entry Orientation | Vertical |
Compatible Component | Adapters, Counterweight System, Davit Arm |
Brand and Series | MSA Safety XTIRPA |
Confined Space Item | Adapter Base System |
Description
Mast, Color Yellow, For Use With Davit Arm, Mast, Self Retracting Lifeline, Tensile Strength Not Applicable, Compatible Component Adapters, Counterweight System, Davit Arm, Finish Powder Coated, Confined Space Component Davit Arm, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style Upper Arm Mast, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY211SWH4X003000)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Tripod (10102002)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- Msa Safety Fall Protection